Flat Washer, For Screw Size 0.296" , Stainless Steel Black Oxide Finish, 5000 PK

  • Mfr # 306712

  • Zoro # G906314178


product price:  $645.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
0.438 in
Minimum Thickness
0.032 in
Standards
MS15795-854B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
306712
Zoro #
G906314178
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.296"
Outside Diameter
0.438 in
Minimum Thickness
0.032 in
Inside Diameter
0.296 in
Driver Size
0.296"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-854B
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-854B/.296" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.296/OD: 0.438/Thk: 0.0325000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.