Flat Washer, For Screw Size 0.604" , Stainless Steel 200 PK

  • Mfr # 969413

  • Zoro # G306313979


product price:  $1,499.99
/pk 200, $7.50/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
0.604"
Standards
MS15795-840
System of Measurement
Inch
Material Grade/Class
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
969413
Zoro #
G306313979
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.604"
Driver Size
0.604"

Details

Item
Flat Washer
Material
Stainless Steel
Standards
MS15795-840
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-840/.604" Mil-Spec Flat Washers/300 Series Stainless Steel/DFAR Compliant , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.