
Flat Washer, For Screw Size 1" , Steel Black Zinc Finish, 25 PK
Mfr # 692682
Zoro # G306354330
product price:Â $625.99
/pk 25, $25.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
For Screw Size
1"
Outside Diameter
2-1/2 in
Minimum Thickness
0.136 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
692682
Zoro #
G306354330
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1"
Outside Diameter
2-1/2 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Driver Size
1"
Details
Item
Flat Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Description
1" USS Flat Washers/Steel/Black Zinc/Outer Diameter: 2 1/2"/Thickness Range : .136" - .192" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.