Shop ZORO SELECT
See all product information
Create Account
Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK
- Mfr # 3120WF188
- Zoro # G4800571
product price:Â
$
257.99
/pk of 1000, $0.26/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.084 in
Washer Standards
ASME B18.22.1
Inside Diameter
0.344 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3120WF188
- Zoro #
- G4800571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Fender Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Washer Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Rockwell Hardness
- B70
- Material Grade/Class
- 18-8
Dimensions
- For Screw Size
- 5/16"
- Outside Diameter
- 1.25 in
- Minimum Thickness
- 0.084 in
- Inside Diameter
- 0.344 in
Description
Flat Washers, 5/16X1 1/4X.05 FEN,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.