Flat Washer, For Screw Size 1" , Steel Plain Finish, 25 PK

  • Mfr # 563293

  • Zoro # G906353139


product price:  $696.99
/pk 25, $27.88/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Outside Diameter
3.240 in - 3.280 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563293
Zoro #
G906353139
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1"
Outside Diameter
3.240 in - 3.280 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

1" Dock Washers/Steel/Plain/Outer Diameter: 3.240"-3.280"/Thickness Range : .230" - .280" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.