Flat Washer, For Screw Size 11/16" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK
- Mfr # 453227
- Zoro # G606314195
product price:Â
$
547.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Black Oxide
Outside Diameter
0.312 in
Minimum Thickness
0.032 in
Standards
MS15795-804B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453227
- Zoro #
- G606314195
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 11/16"
- Outside Diameter
- 0.312 in
- Minimum Thickness
- 0.032 in
- Inside Diameter
- 0.125 in
Details
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Standards
- MS15795-804B
- System of Measurement
- Inch
Description
MS15795-804B/.125" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.125/OD: 0.312/Thk: 0.0325000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.