Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 11/64" , 18-8 Stainless Steel 5000 PK
- Mfr # 775539
- Zoro # G706314071
product price:Â
$
962.99
/pk of 5000, $0.19/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
For Screw Size
11/64"
Minimum Thickness
0.031 in
Standards
MS15795-845
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 775539
- Zoro #
- G706314071
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Standards
- MS15795-845
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 11/64"
- Outside Diameter
- 0.281 in
- Minimum Thickness
- 0.031 in
- Inside Diameter
- 0.172 in
Description
MS15795-845/.172" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.172/OD: 0.281/Thk: 0.0315000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.