Flat Washer, For Screw Size 1/2" , Steel Cadmium Yellow Finish, 3000 PK

  • Mfr # 732569

  • Zoro # G006313699


product price:  $773.99
/pk 3000, $0.26/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium Yellow
For Screw Size
1/2"
Standards
AN960-816
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
732569
Zoro #
G006313699
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Driver Size
1/2"

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium Yellow
Standards
AN960-816
System of Measurement
Inch

Description

AN960-816/1/2" Mil-Spec Machine Screw Washers/Steel/Cad Yellow , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products