
Flat Washer, For Screw Size 13/16" , Stainless Steel Black Oxide Finish, 100 PK
Mfr # 933860
Zoro # G806313905
product price:Â $783.99
/pk 100, $7.84/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Black Oxide
For Screw Size
13/16"
Standards
MS15795-823B
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
933860
Zoro #
G806313905
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
13/16"
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-823B
System of Measurement
Inch
Description
MS15795-823B/.812" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide/DFAR Compliant,100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.