Flat Washer, For Screw Size 13/32" , Stainless Steel Black Oxide Finish, 1000 PK

  • Mfr # 801017

  • Zoro # G806313912


product price:  $670.99
/pk 1000, $0.67/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-814B
System of Measurement
Inch
Material Grade/Class
300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
801017
Zoro #
G806313912
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
13/32"
Driver Size
0.405"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-814B
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-814B/.405" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.