Flat Washer, For Screw Size 13/32" , Steel Cadmium Finish, 5000 PK

  • Mfr # 855030

  • Zoro # G606313938


product price:  $2,302.99
/pk 5000, $0.46/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
Standards
MS27183-14
System of Measurement
Inch
Inside Diameter
0.405 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
855030
Zoro #
G606313938
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
13/32"
Outside Diameter
0.812 in
Inside Diameter
0.405 in
Driver Size
0.405"

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183-14
System of Measurement
Inch

Description

MS27183-14/.405" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.405"/OD: 0.812" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.