Flat Washer, For Screw Size 13/64" , Stainless Steel Black Oxide Finish, 2500 PK

  • Mfr # 887507

  • Zoro # G406314012


product price:  $431.99
/pk 2500, $0.17/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
0.562 in
Minimum Thickness
0.032 in
Standards
MS15795-847B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887507
Zoro #
G406314012
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
13/64"
Outside Diameter
0.562 in
Minimum Thickness
0.032 in
Inside Diameter
0.203 in
Driver Size
0.203"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-847B
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-847B/.203" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.203/OD: 0.562/Thk: 0.0322500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.