Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel 3000 PK

  • Mfr # 897505

  • Zoro # G406314142


product price:  $835.99
/pk 3000, $0.28/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
System of Measurement
Inch
Driver Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
897505
Zoro #
G406314142
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"
Driver Size
1/4"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

AN960-C416/1/4" Mil-Spec Machine Screw Washers/18-8 Stainless Steel/DFAR Compliant , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.