Flat Washer, For Screw Size 1/4" , Nylon Plain Finish, 5000 PK

  • Mfr # 205686

  • Zoro # G606314096


product price: $334.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Nylon
Finish
Plain
Outside Diameter
1/2 in
Minimum Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205686
Zoro #
G606314096
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"
Outside Diameter
1/2 in
Minimum Thickness
0.062 in
Driver Size
1/4"

Details

Item
Flat Washer
Material
Nylon
Finish
Plain
System of Measurement
Inch

Description

1/4" X 1/2" X .062 Flat Washers/Nylon/Natural/Outer Diameter: 1/2"/Thickness: .062" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.