
Flat Washer, For Screw Size 1/4" , Stainless Steel 1000 PK
Mfr # 456848
Zoro # G806354434
product price:Â $275.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
456848
Zoro #
G806354434
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4"
Outside Diameter
3/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Details
Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch
Description
1/4" USS Flat Washers/18-8 Stainless Steel/Outer Dia.: 3/4"/Thickness Range : .051" - .080" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.