Flat Washer, For Screw Size 1/4" , Stainless Steel 5000 PK

  • Mfr # 962353

  • Zoro # G606313723


product price:  $874.99
/pk 5000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
1/4"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
962353
Zoro #
G606313723
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch

Description

NAS620-C416L/1/4" Mil-Spec Light Flat Washers/300 Series Stainless Steel/DFAR Compliant , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.