
Flat Washer, For Screw Size 1/4" , Steel Cadmium Yellow Finish, 1000 PK
Mfr # 554204
Zoro # G006313965
product price:Â $780.99
/pk 1000, $0.78/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cadmium Yellow
For Screw Size
1/4"
System of Measurement
Inch
Driver Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
554204
Zoro #
G006313965
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4"
Driver Size
1/4"
Details
Item
Flat Washer
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
Description
AN970-4/1/4" Mil-Spec Flat Washers/Steel/Cad Yellow , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.