Flat Washer, For Screw Size 15/16" , Stainless Steel 100 PK

  • Mfr # 861211

  • Zoro # G306313962


product price:  $1,572.99
/pk 100, $15.73/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
15/16"
Standards
MS15795-825
System of Measurement
Inch
Driver Size
0.938"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861211
Zoro #
G306313962
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
15/16"
Driver Size
0.938"

Details

Item
Flat Washer
Material
Stainless Steel
Standards
MS15795-825
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-825/.938" Mil-Spec Flat Washers/300 Series Stainless Steel/DFAR Compliant , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.