Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size #3 , Steel Zinc Plated Finish, 10000 PK
- Mfr # 882966
- Zoro # G406314005
product price:Â
$
861.99
/pk of 10000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 882966
- Zoro #
- G406314005
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- #3
- Outside Diameter
- 0.307 in - 0.312 in
- Minimum Thickness
- 0.028 in
- Maximum Thickness
- 0.036 in
- Driver Size
- #3
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Description
#3 Flat Washers/Type B Regular/Steel/Zinc/Outer Dia .307" - .312"/Thickness 028" - .036",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.