Flat Washer, For Screw Size 3/16" , Steel Cadmium Finish, 5000 PK

  • Mfr # 817527

  • Zoro # G706313852


product price:  $446.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
Standards
MS27183-41
System of Measurement
Inch
Inside Diameter
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817527
Zoro #
G706313852
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/16"
Outside Diameter
0.438 in
Inside Diameter
0.188 in
Driver Size
0.188"

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183-41
System of Measurement
Inch

Description

MS27183-41/.188" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.188"/OD: 0.438" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.