
Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 500 PK
Mfr # 572890
Zoro # G206313925
product price:Â $2,076.99
/pk 500, $4.15/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
For Screw Size
3/4"
Outside Diameter
1-3/4 in
Minimum Thickness
0.073 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572890
Zoro #
G206313925
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/4"
Outside Diameter
1-3/4 in
Minimum Thickness
0.073 in
Maximum Thickness
0.083 in
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
3/4"x1 3/4" Flat Washers/316 Stainless Steel/Outer Dia 1 3/4"/Thickness 073" - .083",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.