Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK
- Mfr # 481281
- Zoro # G506354338
product price:Â
$
355.99
/pk of 20, $17.80/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1-1/2 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481281
- Zoro #
- G506354338
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 3/4"
- Outside Diameter
- 1-1/2 in
- Minimum Thickness
- 0.108 in
- Maximum Thickness
- 0.160 in
Description
3/4" SAE Flat Washers/Steel/Hot Dip Galvanized/Outer Dia 1 1/2"/Thickness 108" - .160" ,20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.