Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK

  • Mfr # 533459

  • Zoro # G206353136


product price:  $486.99
/pk 25, $19.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2.993 in - 3.020 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533459
Zoro #
G206353136
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
2.993 in - 3.020 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch

Description

3/4" Dock Washers/Steel/Hot Dip Galvanized/Outer Dia 2.993" - 3.020"/Thickness 230" - .280" ,25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.