Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 1000 PK
- Mfr # 503293
- Zoro # G006313903
product price:Â
$
1,393.99
/pk of 1000, $1.39/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.090 in
Maximum Thickness
0.112 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503293
- Zoro #
- G006313903
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 3/4"
- Outside Diameter
- 1.368 in - 1.405 in
- Minimum Thickness
- 0.090 in
- Maximum Thickness
- 0.112 in
- Driver Size
- 3/4"
Description
3/4 Flat Washers/Type B Narrow Series/Zinc/Outer Dia 1.368" - 1.405"/Thickness 090" - .112",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.