Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 2000 PK

  • Mfr # 866829

  • Zoro # G406313725


product price:  $782.99
/pk 2000, $0.39/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
System of Measurement
Inch
Driver Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866829
Zoro #
G406313725
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Driver Size
3/8"

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

AN960-C616/3/8" Mil-Spec Machine Screw Washers/18-8 Stainless Steel/DFAR Compliant , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.