Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 2000 PK

  • Mfr # 604883

  • Zoro # G306313801


product price:  $547.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604883
Zoro #
G306313801
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Driver Size
3/8"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch

Description

3/8" SAE Thru Hard Washers/Steel/Zinc Yellow/Outer Dia 13/16"/Thickness 051" - .080",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.