Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 25 PK
- Mfr # 108731
- Zoro # G506354444
product price:Â
$
473.99
/pk of 25, $18.96/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108731
- Zoro #
- G506354444
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 3/8"
- Outside Diameter
- 1 in
- Minimum Thickness
- 0.064 in
- Maximum Thickness
- 0.104 in
- Driver Size
- 3/8"
Description
3/8" USS Flat Washers/Steel/Zinc Yellow/Outer Diameter: 1"/Thickness Range : .064" - .104" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.