Flat Washer, For Screw Size #4 , Steel Black Zinc Finish, 10 PK

  • Mfr # 666598

  • Zoro # G006354340


product price:  $624.99
/pk 10, $62.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666598
Zoro #
G006354340
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.025 in
Maximum Thickness
0.040 in
Driver Size
#4

Details

Item
Flat Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#4 SAE Flat Washers/Steel/Black Zinc/Outer Diameter: 5/16"/Thickness Range : .025" - .040" , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.