Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Black Oxide Finish, 1000 PK
- Mfr # 287359
- Zoro # G006313910
product price:Â
$
637.99
/pk of 1000, $0.64/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Black Oxide
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
Standards
MS15795-811B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 287359
- Zoro #
- G006313910
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Standards
- MS15795-811B
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 5/16"
- Outside Diameter
- 0.734 in
- Minimum Thickness
- 0.065 in
- Inside Diameter
- 0.312 in
Description
MS15795-811B/.312" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.312/OD: 0.734/Thk: 0.0651000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.