Flat Washer, For Screw Size 5/16" , Stainless Steel 2500 PK

  • Mfr # 106442

  • Zoro # G206314007


product price:  $1,556.99
/pk 2500, $0.62/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
Standards
MS15795-811
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106442
Zoro #
G206314007
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
Inside Diameter
0.312 in
Driver Size
0.312"

Details

Item
Flat Washer
Material
Stainless Steel
Standards
MS15795-811
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-811/.312" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.312/OD: 0.734/Thk: 0.0652500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.