Flat Washer, For Screw Size 5/16" , Stainless Steel 5000 PK

  • Mfr # 937794

  • Zoro # G006313804


product price:  $1,970.99
/pk 5000, $0.39/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.032 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937794
Zoro #
G006313804
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Minimum Thickness
0.032 in

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch

Description

NAS1149-C0532R/5/16 Mil-Spec Flat Washers/0.032 Thk/18-8 Stainless Steel/DFAR Compliant , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.