Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 5/16" , Steel Black Zinc Finish, 10000 PK
- Mfr # 600133
- Zoro # G606313730
product price:Â
$
1,583.99
/pk of 10000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
For Screw Size
5/16"
Outside Diameter
0.620 in - 0.630 in
Minimum Thickness
0.046 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600133
- Zoro #
- G606313730
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Black Zinc
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 5/16"
- Outside Diameter
- 0.620 in - 0.630 in
- Minimum Thickness
- 0.046 in
- Maximum Thickness
- 0.054 in
Description
5/16" Machine Screw Flat Washers/Black Zinc/Outer Dia .620" - .630"/Thickness 046" - .054",10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.