Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 5/16" , Steel Cadmium Yellow Finish, 5000 PK
- Mfr # 955710
- Zoro # G106314046
product price:Â
$
549.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cadmium Yellow
For Screw Size
5/16"
System of Measurement
Inch
Driver Size
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 955710
- Zoro #
- G106314046
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Cadmium Yellow
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 5/16"
- Driver Size
- 5/16"
Description
AN960-516L/5/16" Mil-Spec Machine Screw Washers/Steel/Cad Yellow , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.