
Flat Washer, For Screw Size 5/16" , Steel Hot Dipped Galvanized Finish, 20 PK
Mfr # 630172
Zoro # G006354302
product price:Â $407.99
/pk 20, $20.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630172
Zoro #
G006354302
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Driver Size
5/16"
Details
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Description
5/16" SAE Flat Washers/Steel/Hot Dip Galvanized/Outer Dia 11/16"/Thickness 051" - .080" ,20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.