Flat Washer, For Screw Size 5/32" , Stainless Steel Black Oxide Finish, 1000 PK

  • Mfr # 571658

  • Zoro # G106314091


product price:  $1,231.99
/pk 1000, $1.23/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-816B
System of Measurement
Inch
Driver Size
0.469"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
571658
Zoro #
G106314091
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/32"
Driver Size
0.469"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795-816B
System of Measurement
Inch
Material Grade/Class
300

Description

MS15795-816B/.469" Mil-Spec Flat Washers/300 Series Stainless Steel/Black Oxide1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.