Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 500 PK

  • Mfr # 934580

  • Zoro # G606313686


product price:  $732.99
/pk 500, $1.47/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
5/8"
Outside Diameter
1-1/4 in
Minimum Thickness
0.074 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
934580
Zoro #
G606313686
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8"
Outside Diameter
1-1/4 in
Minimum Thickness
0.074 in
Maximum Thickness
0.084 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

5/8"x1 1/4" Flat Washers/316 Stainless Steel/Outer Dia 1 1/4"/Thickness 074" - .084",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.