
Flat Washer, For Screw Size 5/8" , Steel Hot Dipped Galvanized Finish, 25 PK
Mfr # 773814
Zoro # G506353140
product price:Â $598.99
/pk 25, $23.96/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2.993 in - 3.020 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
773814
Zoro #
G506353140
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/8"
Outside Diameter
2.993 in - 3.020 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
Details
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Description
5/8" Dock Washers/Steel/Hot Dip Galvanized/Outer Dia 2.993" - 3.020"/Thickness 230" - .280" ,25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.