Flat Washer, For Screw Size 7/16" , Stainless Steel 2000 PK

  • Mfr # 291535

  • Zoro # G906313850


product price:  $284.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
7/16"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
291535
Zoro #
G906313850
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/16"

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch

Description

AN960-C716L/7/16" Mil-Spec Machine Screw Washers/18-8 Stainless Steel/DFAR Compliant , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.