Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size 7/32" , Stainless Steel Black Oxide Finish, 2500 PK
- Mfr # 188238
- Zoro # G106314121
product price:Â
$
600.99
/pk of 2500, $0.24/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Black Oxide
Minimum Thickness
0.049 in
Standards
MS15795-808B
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188238
- Zoro #
- G106314121
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 7/32"
- Outside Diameter
- 0.438 in
- Minimum Thickness
- 0.049 in
- Inside Diameter
- 0.219 in
- Driver Size
- 0.219"
Details
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Black Oxide
- Standards
- MS15795-808B
- System of Measurement
- Inch
- Material Grade/Class
- 300
Description
MS15795-808B/.219" Mil-Spec Flat Washers/300 Series St. Steel/ID: 0.219/OD: 0.438/Thk: 0.0492500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.