Flat Washer, For Screw Size 7/32" , Steel Cadmium Finish, 5000 PK

  • Mfr # 996348

  • Zoro # G406314029


product price:  $526.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
Standards
MS27183-47
System of Measurement
Inch
Inside Diameter
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996348
Zoro #
G406314029
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/32"
Outside Diameter
0.365 in
Inside Diameter
0.219 in

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183-47
System of Measurement
Inch

Description

MS27183-47/.219" Mil-Spec Flat Washers/Steel/Cadmium/ID: 0.219"/OD: 0.365" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.