Flat Washer, For Screw Size #8 , 18-8 Stainless Steel 5000 PK

  • Mfr # 963021

  • Zoro # G506314165


product price: $355.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
0.370 in - 0.380 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963021
Zoro #
G506314165
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
0.370 in - 0.380 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
Driver Size
#8

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

#8 Machine Screw Flat Washers/18-8 St. Steel/Outer Dia .370" - .380"/Thickness 028" - .036",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.