Flat Washer, For Screw Size #8 , Steel Cadmium Yellow Finish, 5000 PK

  • Mfr # 810707

  • Zoro # G306313665


product price:  $224.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium Yellow
For Screw Size
#8
System of Measurement
Inch
Driver Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810707
Zoro #
G306313665
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Driver Size
#8

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch

Description

AN960-8L/#8 Mil-Spec Machine Screw Washers/Steel/Cad Yellow , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.