Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 2000 PK
- Mfr # 289140
- Zoro # G406354353
product price:Â
$
322.99
/pk of 2000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Outside Diameter
19.48 - 20 mm
Minimum Thickness
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 289140
- Zoro #
- G406354353
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 125A
- System of Measurement
- Metric
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 19.48 - 20 mm
- Minimum Thickness
- 1.8 mm
- Maximum Thickness
- 2.2 mm
Description
M10 Flat Washers/Steel/Zinc/DIN125A/Outer Dia.: 19.48 - 20 mm/Thickness Range : 1.8 - 2.2 mm,2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.