
Flat Washer, For Screw Size M2 , Stainless Steel 10000 PK
Mfr # 687477
Zoro # G106354363
product price:Â $844.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
DIN 125A
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
687477
Zoro #
G106354363
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M2
Details
Item
Flat Washer
Material
Stainless Steel
Standards
DIN 125A
System of Measurement
Metric
Description
M2 Flat Washers/18-8 Stainless Steel/DIN125A , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.