Flat Washer, For Screw Size M3 , Stainless Steel 10000 PK

  • Mfr # 548621

  • Zoro # G906354341


product price:  $550.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Screw Size
M3
Outside Diameter
6.64 - 7 mm
Minimum Thickness
0.45 mm
Maximum Thickness
0.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548621
Zoro #
G906354341
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M3
Outside Diameter
6.64 - 7 mm
Minimum Thickness
0.45 mm
Maximum Thickness
0.55 mm

Details

Item
Flat Washer
Material
Stainless Steel
Standards
DIN 125A
System of Measurement
Metric

Description

M3 Flat Washers/18-8 Stainless Steel/DIN125A/Outer Dia 6.64 - 7 mm/Thickness 45 - .55 mm,10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.