Flattened Head Acorn Nut, M6-1.00, Stainless Steel, 9 mm H, 2000 PK

  • Mfr # 175598

  • Zoro # G406301227


product price:  $593.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Profile
Flattened Head
Material Grade/Class
Not Graded
Overall Height
9 mm
Standards
DIN 917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175598
Zoro #
G406301227
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Overall Height
9 mm
Hex Width
10 mm

Details

Item
Acorn Nut
Material
Stainless Steel
Profile
Flattened Head
Material Grade/Class
Not Graded
Standards
DIN 917
System of Measurement
Metric

Description

M6-1.0 Closed End Acorn Nuts/Flat Top/A2 Stainless Steel/DIN 917 Low Type , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.