Shop NEWPORT FASTENERS
See all product information
Create Account
Flexible Top Lock Nut, #8-32, Steel, Cadmium Plated, 0.105 in Ht, 100 PK
- Mfr # NB217300P-100
- Zoro # G106332644
product price:Â
$
367.99
/pk of 100, $3.68/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB217300P-100
- Zoro #
- G106332644
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Light Hex
- Lock Type
- Flexible Top
- Material
- Steel
- Finish
- Cadmium Plated
- System of Measurement
- Inch
Dimensions
- Thread Size
- #8-32
- Hex Height
- 0.105 in
- Hex Width
- 0.336 in
Description
8-32 Full Height Flex Locknuts/Steel/Cadmium , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.