Shop NEWPORT FASTENERS

Serrated Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, 500 PK

  • Mfr # 421124
  • Zoro # G806308918

product price: 
$
318.99
/pk of 500, $0.64/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6923
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
421124
Zoro #
G806308918
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6923
System of Measurement
Metric

Description

M10-1.5 Hex Flange Locknuts/Serrated/18-8 Stainless Steel/DIN6923 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.