Grade 5, 1-1/2"-12 Hex Head Cap Screw, Plain Steel, 4 in L

  • Mfr # 488501-1

  • Zoro # G306320410


product price: $92.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-12
Head Width
2-1/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488501-1
Zoro #
G306320410
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-12
Fastener Length
4 in
Head Width
2-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)

Description

Hex Bolts, Grade 5 Plain Finish, 1 1/2"-12 x 4" Fully Threaded UNF Thread x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.