Grade 5, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 10 in L

  • Mfr # 197178-1

  • Zoro # G306320250


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Fastener Length
10 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197178-1
Zoro #
G306320250
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-6
Fastener Length
10 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Hex Bolts, Grade 5 Plain Finish, 1 1/2"-6 x 10" Partially Threaded UNC Thread x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.